Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick
Mfr # MAT255BK
Zoro # G6505311
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
- Application Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT255BK
- Zoro # G6505311
- UPC # 841436078344
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 2 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 14.40 lb |
Description
Mat,Anti-Fatigue,Premium,2x8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S (7), 100 PK, Green (NPG-888-S)
- KLEIN TOOLS Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan (29025)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X6BK)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- Partners Brand Floor Mats