Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 60 ft. L x 3/8" Thick
Mfr # MAT268BY
Zoro # G6505165
product price: $1,691.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,691.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 60 ft
- Width 3 ft
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT268BY
- Zoro # G6505165
- UPC # 841436078610
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 3 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 162 lb |
Description
Mat,Anti-Fatigue,Premium,3x60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035GY)
- Partners Brand Floor Mats