Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick
Mfr # MAT262BY
Zoro # G6505147
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
- Application Industry
- Type Anti-Fatigue Matting
- Weight 10.10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT262BY
- Zoro # G6505147
- UPC # 841436078498
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft |
Width | 3 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 10.10 lb |
Description
Mat,Anti-Fatigue,Premium,3x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- TENNESEE MAT CO Global Industrial Diamond-Plate Anti Fatigue Mat 9/16in Thick 2' x 3' Black (495.916x2x3BK)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- Partners Brand Anti-Fatigue Mats