Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick
Mfr # MAT262BK
Zoro # G6505156
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT262BK
- Zoro # G6505156
- UPC # 841436078481
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft |
Width | 3 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 10.10 lb |
Description
Mat,Anti-Fatigue,Premium,3x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (LW312AF)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- NOTRAX 17 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0317YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0028YB)
- Partners Brand Anti-Fatigue Mats