Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 4 ft. L x 3/8" Thick
Mfr # MAT260BY
Zoro # G6505208
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 4 ft
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
- Application Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT260BY
- Zoro # G6505208
- UPC # 841436078450
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 3 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 8.50 lb |
Description
Mat,Anti-Fatigue,Premium,3x4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- MASTER LOCK Lockout Station, Unfilled, 15-1/2 In H (1483B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BK)
- Partners Brand Anti-Fatigue Mats