Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 16 ft. L x 3/8" Thick
Mfr # MAT267BY
Zoro # G6505241
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 16 ft
- Width 3 ft
- Thickness .38 in
- Mat Surface Pattern Non-Directional Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT267BY
- Zoro # G6505241
- UPC # 841436078597
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft |
Width | 3 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Mat Surface Pattern | Non-Directional Top |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 43.20 lb |
Description
Mat,Anti-Fatigue,Premium,3x16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14233)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- Partners Brand Floor Mats