Shop All Stretch Wrap
Partners Brand
Pre-Stretched Stretch Film, 14 1/2" x 38 Gauge x 1500', Clear, 1/Case
Mfr # SF153PS1PK
Zoro # G2294210
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/2"
- Length 1500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF153PS1PK
- Zoro # G2294210
- UPC # 848109046044
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 14 1/2" |
Length | 1500' |
Details
Item | Pre-Stretch Film,14-1/2"x 38 ga.x1500 ft. |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Pre-Stretch Film,14-1/2"x 38 ga.x1500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in x 6in Pockets, 2 Pockets Per Page, for 85inx 95in Binders, 50PK (81012)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- MEAD Pad, Planning, Stiff-Back, Quad Ruled (59878)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- ZORO SELECT Hand Stretch Wrap, 20 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A908)
- Partners Brand Stretch & Shrink Wrap