Shop All Stretch Wrap
Partners Brand
Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case
Mfr # SF153PS
Zoro # G6629561
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/2"
- Length 1500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SF153PS
- Zoro # G6629561
- UPC # 841436003247
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 14 1/2" |
Length | 1500' |
Details
Item | Pre-Stretch Film,14.5x38 Gx1500 ft.,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- AVERY DENNISON Avery, WRITE & ERASE BIG TAB PAPER DIVIDERS, 5-TAB, MULTICOLOR, LETTER (23076)
- PARTNERS BRAND Industrial Foam Grip Stretch Film Dispenser, Black, 1 Each (SFDIS259)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- Partners Brand Stretch Wrap