Shop All Plastic Strapping
Partners Brand
Postal Approved Poly Strapping Kit, 3,000', 1 Kit
Mfr # PSPAKIT
Zoro # G6630079
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .017 Gauge Polypropylene Strapping
- Strap Width 1/2"
- Length 3000'
- Weight 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PSPAKIT
- Zoro # G6630079
- UPC # 841436040020
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 3000' |
Details
Item | Strap Kit,Poly,Postal Approved |
Material | .017 Gauge Polypropylene Strapping |
Weight | 10.5 |
Description
Strap Kit,Poly,Postal Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Raw Sienna (27418)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- PARTNERS BRAND Heavy-Duty Wire Poly Strapping Buckles, 1/2", Silver, 1000/Case (PS12HDBUCK)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, 2 /Case (PS4825G)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, 2/Case (PS4820)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 1/2" x 7000', Black, 1/Coil (PSH818)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- Partners Brand Strapping