Shop All Steel Strapping
Partners Brand
Portable Steel Coils, 300' x 3/4", Black, 1/Coil
Mfr # SS34017HTP
Zoro # G2293991
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 300'
- Color Black
- Material .017 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS34017HTP
- Zoro # G2293991
- UPC # 848109040363
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 300' |
Details
Item | Portable Steel Coils |
Color | Black |
Material | .017 Gauge Steel |
Description
Portable Steel Coils,300 ft.x3/4 In.x.017 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- BOORUM & PEASE Journal Book, 33 Lines, 300 Pg (66-300-J)
- NORTECH End Cap for Exhaust Housing (N685C)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100Lbs./Coil (SS58020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- Partners Brand Steel Strapping