Shop All Dry Erase Boards
Partners Brand
Portable Magnetic Dry Erase Board, 6" x 9", White, 1/Each
Mfr # BDE0609
Zoro # G2291480
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 9"
- Dry Erase Width 6"
- Board Color White
- Board Frame Material Magnetic Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BDE0609
- Zoro # G2291480
- UPC # 848109046297
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 9" |
Dry Erase Width | 6" |
Details
Item | Magnetic Dry Erase Board,6"x9" |
Board Color | White |
Board Frame Material | Magnetic Steel Laminate |
Description
Magnetic Dry Erase Board,6"x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- LUXOR Glass Dry Erase Board, Magnetic Reversible (MMGB6040)
- FLIPSIDE PRODUCTS 6 x 9 Two Sided Marker Board, PK24 (45454)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- Partners Brand Dry Erase Boards