Shop All Dry Erase Boards
Partners Brand
Portable Magnetic Dry Erase Board, 16" x 22", White, 1/Each
Mfr # BDE1622
Zoro # G2291453
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 22"
- Dry Erase Width 16"
- Board Color White
- Board Frame Material Magnetic Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BDE1622
- Zoro # G2291453
- UPC # 848109046419
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 22" |
Dry Erase Width | 16" |
Details
Item | Magnetic Dry Erase Board,16"x22" |
Board Color | White |
Board Frame Material | Magnetic Steel Laminate |
Description
Magnetic Dry Erase Board,16"x22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- QUARTET Infinity Glass Marker Board, Frosted, 24 x 18 (G2418F)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- Partners Brand Dry Erase Boards