Shop All Dry Erase Boards
Partners Brand
Portable Magnetic Dry Erase Board, 11" x 17", White, 1/Each
Mfr # BDE1117
Zoro # G2291401
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 17"
- Dry Erase Width 11"
- Board Color White
- Board Frame Material Magnetic Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BDE1117
- Zoro # G2291401
- UPC # 848109046310
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 17" |
Dry Erase Width | 11" |
Details
Item | Magnetic Dry Erase Board,11"x17" |
Board Color | White |
Board Frame Material | Magnetic Steel Laminate |
Description
Magnetic Dry Erase Board,11"x17
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- LABELMASTER Standard Waste Label, Paper, 6"x6", Pk25 (WMLZ827)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- CHEF-MASTER Board Write On Blk/White Reversible 18x24 (90030)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- CRESTLINE PRODUCTS 24 x 36 Magnetic Dry Erase Wall Easel with Paper Roll (17401)
- Partners Brand Dry Erase Boards