Shop All Ropes
Partners Brand
Polypropylene Tying Twine, 2-Ply, 490 lb, White, 2650'/Case
Mfr # TWT265
Zoro # G6599251
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 2650 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWT265
- Zoro # G6599251
- UPC # 848109016979
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 2650 ft |
Details
Item | Tying Twine,PP,2-Ply,490 lb. |
Color | White |
Description
Tying Twine,PP,2-Ply,490 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Swivel Caster Set (PUC3117-SCA)
- MAGLINE. Replacement Wear Strip for Magliner Stair Climbers (302115)
- KELLEY EOD Lift Springs, Extension Spring (101-088)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 725lb, White, 1800'/Case (TWT180)
- PARTNERS BRAND Twisted Polyester Rope, 1/2", 5,080 lb, White, 600'/Case (TWR138)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- EXTREME MAX Extreme Max 3008.0358 16-Strand Diamond Braid Utility Rope - 1/2" x 50', Red (3008.0358)
- Partners Brand Ropes