Shop All Ropes
Partners Brand
Polypropylene Tying Twine, 2-Ply, 315 lb, White, 4200'/Case
Mfr # TWT420
Zoro # G6599260
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 4200 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWT420
- Zoro # G6599260
- UPC # 848109016962
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 4200 ft |
Details
Item | Tying Twine,PP,2-Ply,315 lb. |
Color | White |
Description
Tying Twine,PP,2-Ply,315 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- DAYTON Festoon Intermediate Car, 1/4 In, Lg Round (33N269)
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain (536802)
- KINEDYNE Logistics Strap, Cam Buckle, 2"X16ft., (651601)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 725lb, White, 1800'/Case (TWT180)
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- KINGCORD 1/2 in. x 300 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309811)
- Partners Brand Chains, Ropes & Cables