Shop All Ropes
Partners Brand
Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case
Mfr # TWT1050
Zoro # G6599306
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 10,500 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWT1050
- Zoro # G6599306
- UPC # 841436040402
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 10,500 ft |
Details
Item | Tying Twine,PP,1-Ply,110 lb. |
Color | White |
Description
Tying Twine,PP,1-Ply,110 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- PARTNERS BRAND Sisal Tying Twine, 3-Ply, Natural, 970'/Case (TWS970)
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- T.W. EVANS CORDAGE CO 3/4 in. x 300 ft. Twisted Nylon Rope (85-083)
- Partners Brand Chains, Ropes & Cables