Shop All Strapping Machines
Partners Brand
Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil
Mfr # PS3222
Zoro # G6629729
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9900'
- Overall Width 1/2"
- Weight 28.72
- Material .023 Gauge Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS3222
- Zoro # G6629729
- UPC # 841436039765
- Country of Origin Multiple
- Category Strapping Machines
Dimensions
Overall Length | 9900' |
Overall Width | 1/2" |
Details
Item | Strap Machine,PP,Embossed,1/2x9900 ft. |
Weight | 28.72 |
Material | .023 Gauge Polypropylene |
Description
Strap Machine,PP,Embossed,1/2x9900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 7200', Black, 1/Coil (PS2231)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- PARTNERS BRAND Economy Strapping Cart, Black, 1/Each (SC51)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each (SC52)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- Partners Brand Strapping Machines