Shop All Strapping Machines
Partners Brand
Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 7200', Black, 1/Coil
Mfr # PS2231
Zoro # G6629771
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7200'
- Overall Width 1/2"
- Material .031 Gauge Polypropylene
- Weight 33.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS2231
- Zoro # G6629771
- UPC # 806422126089
- Country of Origin United States
- Category Strapping Machines
Dimensions
Overall Length | 7200' |
Overall Width | 1/2" |
Details
Item | Strap Machine,PP,Embossed,1/2x7200 ft. |
Material | .031 Gauge Polypropylene |
Weight | 33.76 |
Description
Strap Machine,PP,Embossed,1/2x7200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Scissors, Ambidextrous Hand, 6-1/4" L (58743740)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- GENERAL Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK (18406)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- PARTNERS BRAND Economy Strapping Cart, Black, 1/Each (SC51)
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each (SC52)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- Partners Brand Strapping