Shop All Plastic Strapping
Partners Brand
Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 1/2" x 9000', Black, 1/Coil
Mfr # PSH240
Zoro # G6629896
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .015 Gauge Polypropylene
- Strap Width 1/2"
- Length 9000'
- Color Black
- Weight 22.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PSH240
- Zoro # G6629896
- UPC # 841436053884
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000' |
Details
Item | Strap,Polypropylene,1/2x9000 ft. |
Material | .015 Gauge Polypropylene |
Color | Black |
Weight | 22.72 |
Description
Strap,Polypropylene,1/2x9000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- MEAD 8.5 in. W X 11.75 in. L Memo Pad 50 (59606)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1226)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1222)
- PARTNERS BRAND Poly Cord Strapping, 1/2" x 3900', White, 1 Coil (PSC126)
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- Partners Brand Plastic Strapping