Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 8" x 60 Gauge x 4375', Clear, 1/Case
Mfr # SH860
Zoro # G6505768
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SH860
- Zoro # G6505768
- UPC # 773949226731
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 8" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,8x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,8x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie Indust Fine Blk (13763PP)
- ACCO CLIPS BINDER MED 12PK (A7072050)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- Partners Brand Shrink Wrap