Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 6" x 100 Gauge x 2620', Clear, 1/Case
Mfr # SH6100
Zoro # G6505801
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2625'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH6100
- Zoro # G6505801
- UPC # 841436042215
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 6" |
Length | 2625' |
Details
Item | Shrink Film,Polyolefin,6x100 Gx2620 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,6x100 Gx2620 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Magnetic Fraction Number Line (211024W)
- DELL DELL COMP. B2360/3460/3465 (331-9803)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- SMEAD Pressboard Folder, Manila, PK10 (13700)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- Partners Brand Stretch & Shrink Wrap