Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 36" x 75 Gauge x 3500', Clear, 1/Case
Mfr # SH3675
Zoro # G6505810
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SH3675
- Zoro # G6505810
- UPC # 841436042208
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 36" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,36x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,36x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Cartridge, Pgi-9, Value Pack, PK10 (1033B005)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- SHARPIE Fine Tip Permanent Marker, Portrait Colors, Fine Bullet Tip, Assorted, 12PK (2154107)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- Partners Brand Stretch & Shrink Wrap