Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 30" x 75 Gauge x 3500', Clear, 1 Roll
Mfr # SH3075
Zoro # G6505847
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH3075
- Zoro # G6505847
- UPC # 841436042192
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 30" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,30x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,30x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- REP ASSOCIATES ST72 20 in. x 1000 ft. Film Stretch Almost (9003336)
- Partners Brand Stretch & Shrink Wrap