Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 30" x 60 Gauge x 4375', Clear, 1 Roll
Mfr # SH3060
Zoro # G6505856
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH3060
- Zoro # G6505856
- UPC # 841436042079
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 30" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,30x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,30x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- CRAYOLA Crayons, Crayola, 48, PK48 (520048)
- REGENCY Regency Power Data Port (DPEL2)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- Partners Brand Stretch & Shrink Wrap