Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case
Mfr # SH2475
Zoro # G6505871
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH2475
- Zoro # G6505871
- UPC # 77394929002
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 24" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,24x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,24x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- FROST KING Premium Clear Indoor and Outdoor Window Shrink Film 84 in. W X 120 in. L (V86M)
- Partners Brand Shrink Wrap