Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 24" x 60 Gauge x 4375', Clear, 1/Case
Mfr # SH2460
Zoro # G6505880
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH2460
- Zoro # G6505880
- UPC # 841436042062
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 24" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,24x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,24x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- SEALER SALES 22 x 1,500ft PVC CF Shrink Film, 100 gauge (F-22-100-1500)
- Partners Brand Stretch & Shrink Wrap