Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 20" x 75 Gauge x 3500', Clear, 1/Case
Mfr # SH2075
Zoro # G6505935
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SH2075
- Zoro # G6505935
- UPC # 841436042161
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 20" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,20x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,20x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17391)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- C.H. HANSON 150 Ft 5Mil SubZero Dark Green, 17013 (17013)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Shrink Tubing, 5" x 100 Gauge x 1500', Clear, 1/Roll (SHT5100)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- TRIMACO Toilet Paint Cover Protection 9 ft. x 12 ft. (83100)
- Partners Brand Stretch & Shrink Wrap