Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 20" x 100 Gauge x 2620', Clear, 1/Case
Mfr # SH20100
Zoro # G6505950
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 2625'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH20100
- Zoro # G6505950
- UPC # 841436042284
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 20" |
Length | 2625' |
Details
Item | Shrink Film,Polyolefin,20x100 Gx2620 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,20x100 Gx2620 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN626K)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- Partners Brand Shrink Wrap