Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 18" x 60 Gauge x 4375', Clear, 1/Case
Mfr # SH1860
Zoro # G6505978
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH1860
- Zoro # G6505978
- UPC # 773949227271
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 18" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,18x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,18x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- MARTIN YALE Opener, Letter, Battery (1624)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- WAREHOUSE 1500 ft. 18 in. 18 gauge Shrink Wrap, Clear (SHRINK WRAP-CLR)
- Partners Brand Shrink Wrap