Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 16" x 75 Gauge x 3500', Clear, 1/Case
Mfr # SH1675
Zoro # G6505996
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH1675
- Zoro # G6505996
- UPC # 841436042147
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 16" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,16x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,16x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- WOW TOYS Flip n Tip Fred, Garbage Truck (01018Z)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- Partners Brand Shrink Wrap