Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 14" x 60 Gauge x 4375', Clear, 1/Case
Mfr # SH1460
Zoro # G6506039
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH1460
- Zoro # G6506039
- UPC # 841436042017
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 14" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,14x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,14x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- ROYAL TONER Toner for Canon 054H Comp Magenta Toner 2.3K VL (3026C001)
- HOFFMASTER Crayons, Red, Blue, and Green, PK3 (120802)
- XEROX Paper, Dig, Carbonless, 4-Part Pk (XER3R12430)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- Partners Brand Stretch & Shrink Wrap