Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 12" x 75 Gauge x 3500', Clear, 1/Case
Mfr # SH1275
Zoro # G6506057
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 3500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH1275
- Zoro # G6506057
- UPC # 841436042123
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 3500' |
Details
Item | Shrink Film,Polyolefin,12x75 Gx3500 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,12x75 Gx3500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- BSC PREFERRED 14 x 10 x 8'' Corrugated Boxes, 25PK (S-4143)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- GPS SHRINK FILM Heat Activated Shrink Film 22", Polyolefin (IK6F2200)
- Partners Brand Stretch & Shrink Wrap