Shop All Shrink Wrap
Partners Brand
Polyolefin Shrink Film, 10" x 60 Gauge x 4375', Clear, 1/Case
Mfr # SH1060
Zoro # G6506090
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 4375'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SH1060
- Zoro # G6506090
- UPC # 841436041997
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 10" |
Length | 4375' |
Details
Item | Shrink Film,Polyolefin,10x60 Gx4375 ft. |
Color | Clear |
Description
Shrink Film,Polyolefin,10x60 Gx4375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE INTERNATIONAL Recycled Hardboard Clipboard, 1in Capacity, Holds 8.5 X 11, Brown, 3PK (8350583130)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- DR SHRINK Dr. Shrink Shrink Wrap, 32'W x 100'L, 7 Mil, Blue, 1 Roll (DS-327100B)
- Partners Brand Shrink Wrap