Shop All Duct Tapes
Partners Brand
Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4400', Green, 1/Coil
Mfr # PS5825G
Zoro # G6599330
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5/8"
- Duct Tape Length 4400'
- Material .025 Gauge Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5825G
- Zoro # G6599330
- UPC # 841436039956
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 5/8" |
Duct Tape Length | 4400' |
Details
Material | .025 Gauge Polyester |
Color | Green |
Item | Strapping,Polyester,Smooth,5/8x4400 ft. |
Description
Strapping,Polyester,Smooth,5/8x4400 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Activator, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- LOCTITE Threadlocker 271 - Heavy-Duty/Red, 492142 (492142)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Blue, 3/Case (T93363PKB)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, 16/Case (T9336W)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Yellow, 16/Case (T988100Y)
- Partners Brand Duct Tapes