Shop All Duct Tapes
Partners Brand
Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil
Mfr # PS5835G
Zoro # G6599358
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5/8"
- Duct Tape Length 4200'
- Material .035 Gauge Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PS5835G
- Zoro # G6599358
- UPC # 841436039994
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 5/8" |
Duct Tape Length | 4200' |
Details
Material | .035 Gauge Polyester |
Color | Green |
Item | Strapping,Polyester,Smooth,5/8x4200 ft. |
Description
Strapping,Polyester,Smooth,5/8x4200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073900-20)
- BLACK SWAN Big Blue 1/4 pt. (02070)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 10500, Green, 1/Coil (PS5930)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Red, 3/Case (T94363PKR)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 9000', Green, 1/Coil (PS5939)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 10500, Green, 1/Coil (PS5936)
- POLYKEN Duct Tape, 1" x 60 yd., 9 mil, Silver (203)
- Partners Brand Duct Tapes