Shop All Duct Tapes
Partners Brand
Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil
Mfr # PS5830
Zoro # G6599385
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5/8"
- Duct Tape Length 3600'
- Material .030 Gauge Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5830
- Zoro # G6599385
- UPC # 841436039963
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 5/8" |
Duct Tape Length | 3600' |
Details
Material | .030 Gauge Polyester |
Color | Black |
Item | Strapping,Polyester,Smooth,5/8x3600 ft. |
Description
Strapping,Polyester,Smooth,5/8x3600 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- 3M 1" Green Masking Tape (2060)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, 3/Case (T91363PKP)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case (T9680031PK)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case (T9436Y)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- Partners Brand Duct Tapes