Shop All Duct Tapes
Partners Brand
Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil
Mfr # PS5220G
Zoro # G6599400
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 7200'
- Material .020 Gauge Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5220G
- Zoro # G6599400
- UPC # 841436039918
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 7200' |
Details
Material | .020 Gauge Polyester |
Color | Green |
Item | Strapping,Polyester,Smooth,1/2x7200 ft. |
Description
Strapping,Polyester,Smooth,1/2x7200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Clear Flat Bonding Primer 1 gal (FLB100099-01)
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W (510)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, 3/Case (T91363PKP)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 10500, Green, 1/Coil (PS5936)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., White, 24/Case (T9236W)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 10500, Green, 1/Coil (PS5930)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Green, 3/Case (T93363PKG)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 6500', Green, 1/Coil (PS5942)
- NASHUA FLEXFIX TAPE1.89""X120.2Y (1529786)
- Partners Brand Duct Tapes