Shop All Plastic Strapping
Partners Brand
Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case
Mfr # PS4825
Zoro # G6630115
product price: $274.99
/pk 2, $137.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .025 Gauge Polyester
- Strap Width 5/8"
- Length 2200'
- Color Black
- Weight 42.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS4825
- Zoro # G6630115
- UPC # 841436039871
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 2200' |
Details
Item | Strap,Polyester,Smooth,5/8x2200 ft.,PK2 |
Material | .025 Gauge Polyester |
Color | Black |
Weight | 42.66 |
Description
Strap,Polyester,Smooth,5/8x2200 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- DYMO DYMO LetraTag Plastic Label Tape Cassette, 1/2in x 13ft, White (91331)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 1/2" x 7000', Black, 1/Coil (PSH818)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 1800', Black, 2 /Case (PS4830)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, 2/Case (PS4820)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, 2 /Case (PS4825G)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- Partners Brand Strapping