Shop All Plastic Strapping
Partners Brand
Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3250', Green, 2 /Case
Mfr # PS4228G
Zoro # G6630167
product price: $365.99
/pk 2, $183.00/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .028 Gauge Polyester
- Strap Width 1/2"
- Length 3250'
- Color Green
- Weight 29.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS4228G
- Zoro # G6630167
- UPC # 841436039857
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 3250' |
Details
Item | Strap,Polyester,Smooth,1/2x3250 ft.,PK2 |
Material | .028 Gauge Polyester |
Color | Green |
Weight | 29.36 |
Description
Strap,Polyester,Smooth,1/2x3250 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- FLEX TAPE FLEX TAPE GRAY 4""X5' (TFSGRYR0405)
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 1800', Black, 2 /Case (PS4830)
- PARTNERS BRAND Postal Approved Poly Strapping Kit, 3,000', 1 Kit (PSPAKIT)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1222)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, 2/Case (PS4820)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- KUBINEC Kubinec CL-3427 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 3000 lbs System Strength - 2 Rolls per Case (CL-3427)
- Partners Brand Strapping