Shop All Plastic Strapping
Partners Brand
Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 2900', Green, 2 /Case
Mfr # PS4224G
Zoro # G6630185
product price: $273.99
/pk 2, $137.00/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .025 Gauge Polyester
- Strap Width 1/2"
- Length 2900'
- Color Green
- Weight 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS4224G
- Zoro # G6630185
- UPC # 841436039833
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 2900' |
Details
Item | Strap,Polyester,Smooth,1/2x2900 ft.,PK2 |
Material | .025 Gauge Polyester |
Color | Green |
Weight | 43 |
Description
Strap,Polyester,Smooth,1/2x2900 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- THE GERSON COMPANIES Gerson 20002B Tack Cloth-Light Tack; Standard 20 X 16 Mesh; Blue Cotton (GER-20002B)
- LANDSCAPERS SELECT Shears Floral (BD1112)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, 2 /Case (PS4825G)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Yellow, 1/Coil (PS1226Y)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1222)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1226)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- Partners Brand Strapping