Shop All Plastic Tube Stock
Partners Brand
Poly Tubing Dispenser, 24", Black, 1/Each
Mfr # PT24DISP
Zoro # G6630200
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PT24DISP
- Zoro # G6630200
- UPC # 841436053631
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Width | 24" |
Details
Color | Black |
Item | Tubing Dispenser |
Description
Tubing Dispenser,Poly,24 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0310In, PK10 (16915)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L (2AVF4)
- PARTNERS BRAND Poly Tubing Dispenser, Black, 1/Each (PT12DISP)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/4 in Inside Dia, 7/8 in Outside Dia (63949104)
- PROFESSIONAL PLASTICS Gray PVC 4 L (RPVCGYSQ.500-10)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- Partners Brand Plastic Tube Stock