Shop All Packing Paper
Partners Brand
Poly Sheeting, 6 Mil, 8' x 100', Black , 1/Case
Mfr # CF608B
Zoro # G2293230
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100'
- Color Black
- Basis Weight 23.75
- Width 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF608B
- Zoro # G2293230
- UPC # 848109008967
- Country of Origin Multiple
- Category Packing Paper
Dimensions
Length | 100' |
Width | 8' |
Details
Item | Poly Sheeting,8 ft.x100 ft.,6 mil |
Color | Black |
Basis Weight | 23.75 |
Description
Poly Sheeting,8 ft.x100 ft.,6 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC205)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- Partners Brand Packing Paper