Shop All Packing Paper
Partners Brand
Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case
Mfr # CF632C
Zoro # G2293179
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 32'
- Basis Weight 99.7
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CF632C
- Zoro # G2293179
- UPC # 848109008950
- Country of Origin China
- Category Packing Paper
Dimensions
Width | 32' |
Length | 100' |
Details
Item | Poly Sheeting,32 ft.x100 ft.,6 mil |
Color | Clear |
Basis Weight | 99.7 |
Description
Poly Sheeting,32 ft.x100 ft.,6 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- TSCALE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Remote Scale Capable, 11x8" Platter (IDC-60)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- Partners Brand Protective Packaging