Shop All Packing Paper
Partners Brand
Poly Sheeting, 4 Mil, 32' x 100', Clear, 1/Case
Mfr # CF432C
Zoro # G2293221
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32'
- Length 100'
- Color Clear
- Basis Weight 65.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF432C
- Zoro # G2293221
- UPC # 848109008899
- Country of Origin China
- Category Packing Paper
Dimensions
Width | 32' |
Length | 100' |
Details
Item | Poly Sheeting,32 ft.x100 ft.,4 mil |
Color | Clear |
Basis Weight | 65.02 |
Description
Poly Sheeting,32 ft.x100 ft.,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- BSC PREFERRED 3 1/4 x 1 5/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-2020PW)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- SEALER SALES Sealer Sales Horizontal Band Sealer, Stainless Steel (CBS-880)
- Partners Brand Protective Packaging