Shop All Packing Paper
Partners Brand
Poly Sheeting, 4 Mil, 14' x 100', Clear, 1/Case
Mfr # CF414C
Zoro # G2293090
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 27.9
- Color Clear
- Length 100'
- Width 14'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF414C
- Zoro # G2293090
- UPC # 848109008882
- Country of Origin China
- Category Packing Paper
Dimensions
Length | 100' |
Width | 14' |
Details
Item | Poly Sheeting,14 ft.x100 ft.,4 mil |
Basis Weight | 27.9 |
Color | Clear |
Description
Poly Sheeting,14 ft.x100 ft.,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1 x 2-5/8, 1500/Pack (5520)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 28", Kraft, 10/Bundle (22XL19)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- Partners Brand Protective Packaging