Shop All Packing Paper
Partners Brand
Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case
Mfr # CF220C
Zoro # G2293127
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 20'
- Length 200'
- Basis Weight 39.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF220C
- Zoro # G2293127
- UPC # 848109008981
- Country of Origin China
- Category Packing Paper
Dimensions
Width | 20' |
Length | 200' |
Details
Item | Poly Sheeting,20 ft.x200 ft.,2 mil |
Color | Clear |
Basis Weight | 39.75 |
Description
Poly Sheeting,20 ft.x200 ft.,2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Pencil Pouch, 2 Pocket, Assorted Colors, PK12 (76350ST)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- Partners Brand Protective Packaging