Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 9" x 12", White, PK1000
Mfr # B869
Zoro # G9673852
product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9"
- Length 12"
- Material 2.5 Mil Polyethylene
- Weight 21.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B869
- Zoro # G9673852
- UPC # 848109066516
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 12" |
Details
Color | White |
Material | 2.5 Mil Polyethylene |
Weight | 21.36 |
Description
9 x 12" Poly Mailers Strong, polyethylene mailers protect products from moisture during shipping. Mailers are puncture, water, tamper and tear resistant. The outer surface of the mailer is white and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" W Poly Coated Kraft Paper (5PGL3)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- COMPLYRIGHT Employee Record Jacket Legal, PK25 (A5009)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- Partners Brand Mailer Envelopes