Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 14" x 17", White, 100/Case
Mfr # B879100PK
Zoro # G6507621
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14"
- Length 17"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B879100PK
- Zoro # G6507621
- UPC # 841436059015
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14" |
Length | 17" |
Details
Item | Mailer,Poly,14x17",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Poly,14x17 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA WATERCOLOR PAINTS 8CLRS (53-0525)
- DAP Ap Wd Fill/Drydex Kit (00596)
- QUALARC Wall Mounted Key Keeper in Stainless Steel (WF-W7019ST)
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- PARTNERS BRAND Nylon Reinforced Mailers, #2, 8 3/4" x 12", Kraft, 1000/Case (B885)
- PARTNERS BRAND Easy-Fold Mailers, 11 3/4" x 10 1/2" x 2 1/2", White, 50/Bundle (M11102BF)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- Partners Brand Mailer Envelopes