Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 14 1/2" x 19", White, 100/Case
Mfr # B876100PK
Zoro # G6507685
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14 1/2"
- Length 19"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B876100PK
- Zoro # G6507685
- UPC # 841436059725
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14 1/2" |
Length | 19" |
Details
Item | Mailer,Poly,14 1/2x19",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Poly,14 1/2x19 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Sr (UBC60658)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle (MFL14144)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", Kraft, 50/Bundle (M9635BFK)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- BUSINESS SOURCE Envelope, Redistrip, #10, Reg 100PK (BSN99713)
- Partners Brand Mailer Envelopes