Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 14 1/2" x 19", Black, 100/Case
Mfr # CPM1419BK
Zoro # G6507676
product price: $99.69
/pk 100, $1.00/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 14 1/2"
- Length 19"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPM1419BK
- Zoro # G6507676
- UPC # 841436054188
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14 1/2" |
Length | 19" |
Details
Item | Mailer,Poly,14 1/2x19",Black,PK100 |
Color | Black |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Poly,14 1/2x19 In.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- PARTNERS BRAND Jumbo Mailers, 40" x 30" x 6", Kraft, 20/Bundle (M40306)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 2", White, 50/Bundle (MFL10102)
- Partners Brand Mailer Envelopes